Motion
DW272

DEWALT
DW272

DW272
MI ITEM #02423895
MFR #DW272
List Price$300.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW272

DW272
MI ITEM #02423895
MFR #DW272

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$300.98/each for your price

Overview

Mfr description
DW272 VSR DRYWALL SCREWDRIVER
  • Metal gear housing for jobsite durability and increased reliability
  • Depth-sensitive, " set and forget" nosepiece for consistent fastener depth
  • Two-finger trigger for increased comfort and ease of use
  • Helical-cut steel and heat-treated gears for long life and durability
  • Lightweight with excellent ergonomics

Specifications

  • Power Rating
    6.3 A
  • Compatible Bit Size
    #8
  • Maximum Speed
    4000 rpm
  • Variable Speed
    Variable Speed Not Included
  • Torque
    81 in
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Amperage
    6.3 A
  • Tool Weight
    3.1 lb
  • UPC_NO
    028875002721
  • Weight
    4.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text