Motion
DW272W

DEWALT
DW272W

Corded Screwdriver, Power Rating: 6.3A, Compatible Bit Size: #8, Weight: 3.1lb, Amperage: 6.3A
MI ITEM #02423896
MFR #DW272W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW272W

Corded Screwdriver, Power Rating: 6.3A, Compatible Bit Size: #8, Weight: 3.1lb, Amperage: 6.3A
MI ITEM #02423896
MFR #DW272W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW272W VSR DRYWALL SCREWDRIVER
  • THIS PRODUCT HAS BEEN DISCONTINUED.

Specifications

  • Power Rating
    6.3 A
  • Compatible Bit Size
    #8
  • Maximum Speed
    4000 rpm
  • Variable Speed
    Variable Speed Not Included
  • Torque
    81 in
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Amperage
    6.3 A
  • Cord Length
    50 ft
  • Tool Weight
    3.1 lb
  • Number Of Pieces
    3
  • Includes
    (2) Prong Cords
  • Weight
    7.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text