Motion
DW281

DEWALT
DW281

DW281
MI ITEM #02423899
MFR #DW281
Price$203.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW281

DW281
MI ITEM #02423899
MFR #DW281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.75/each

Specifications

Dimensions

  • Compatible Bit Size
    #14
  • Tool Weight
    3.4 lb
  • Torque
    132 in
  • Weight
    4.15 lbs

Details

  • Amperage
    6.5 A
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Maximum Speed
    2500 rpm
  • Power Rating
    6.5 A
  • Reversible
    Not Reversible
  • UPC_NO
    028875002813
  • Variable Speed
    Variable Speed Not Included

Overview

Mfr description
DW281 VSR POSITIVE CLUTCH SCREWDRIVER
  • THIS PRODUCT HAS BEEN DISCONTINUED.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought