Motion
DW284

DEWALT
DW284

Corded Screwdriver, Power Rating: 6.5A, Compatible Bit Size: #14, Weight: 3.3lb, Amperage: 6.5A
MI ITEM #02423901
MFR #DW284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW284

Corded Screwdriver, Power Rating: 6.5A, Compatible Bit Size: #14, Weight: 3.3lb, Amperage: 6.5A
MI ITEM #02423901
MFR #DW284

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW284 VSR POSITIVE CLUTCH POWER UNIT
  • THIS PRODUCT HAS BEEN DISCONTINUED.

Specifications

  • Power Rating
    6.5 A
  • Compatible Bit Size
    #14
  • Maximum Speed
    2500 rpm
  • Variable Speed
    Variable Speed Not Included
  • Torque
    132 in
  • Reversible
    Not Reversible
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Amperage
    6.5 A
  • Tool Weight
    3.3 lb
  • Weight
    4.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text