Motion
DW4388

DEWALT
DW4388

Disc Backing Pad - 5 in Pad Diameter
Mi Item #02423948
MFR #DW4388
Price$51.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4388

Disc Backing Pad - 5 in Pad Diameter
Mi Item #02423948
MFR #DW4388

Mfr description
DW4388 HOOK & LOOP PAD 5IN MEDIUM
  • 5" Hook & Loop replacement pad
  • Eight-hole pad for sanders with dust collection
  • Hook & Loop pad provides the ability to switch between grits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.66/each

Specifications

Dimensions

  • Diameter
    5 in
  • Disc Diameter
    5 in
  • Pad Diameter
    5 in
  • Weight
    0.125 lbs

Details

  • Back Mounting Type
    Hook-and-Loop
  • Body Material
    Foam
  • Density Rating
    Medium
  • Face Mounting Type
    Hook-and-Loop
  • Max Rpm
    13000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    028874043886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)