Motion
DW505

DEWALT
DW505

DW505
Mi Item #02423959
MFR #DW505
Price$217.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW505

DW505
Mi Item #02423959
MFR #DW505

Mfr description
DW505 HAMMERDRILL 1/2IN, 7.2AMP
  • 7.8 amp motor provides high performance and overload protection
  • High/low gear for high speed drilling or high toque applications
  • Dual mode: hammerdrill/drill for wood, steel or masonry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.21/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Tool Weight
    4.8 lb

Details

  • Amperage
    7.8 A
  • Chuck Style
    Keyed
  • Drilling Capacity Masonry
    1/2 in
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    1-1/2 in
  • Handle Style
    Pistol Grip
  • Impact Rate
    46000 bpm
  • Includes
    Depth Rod
  • Maximum Speed
    2700 rpm
  • Power Rating
    7.8 A
  • UPC_NO
    028875005050
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)