Motion
DW505K

DEWALT
DW505K

DW505K
Mi Item #02423960
MFR #DW505K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW505K

DW505K
Mi Item #02423960
MFR #DW505K

Mfr description
DW505K HAMMERDRILL 1/2IN, 7.2AMP
  • 7.8 Amp motor provides high performance and overload protection
  • High/low gear for high speed drilling or high toque applications
  • Dual mode: hammerdrill/drill for wood, steel or masonry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    13 in
  • Tool Weight
    4.8 lb

Details

  • Amperage
    7.8 A
  • Chuck Style
    Keyed
  • Drilling Capacity Masonry
    1/2 in
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    1-1/2 in
  • Handle Style
    D-Handle
  • Impact Rate
    46000 bpm
  • Includes
    Kit Box
  • Maximum Speed
    2700 rpm
  • Power Rating
    7.8 A
  • Reversible
    Reversible
  • UPC_NO
    028875105057
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)