Motion
DW511

DEWALT
DW511

DW511
Mi Item #02423961
MFR #DW511
Price$179.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW511

DW511
Mi Item #02423961
MFR #DW511

Mfr description
DW511 HAMMERDRILL 1/2IN, 6.7AMP
  • 8.5 amp motor provides high performance and overload protection
  • Dual mode: hammerdrill/drill for wood, steel, or masonry applications
  • Lightweight design (4.3 lbs.) for extended use and less user fatigue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.00/each

Specifications

Dimensions

  • Overall Length
    11-1/2 in
  • Tool Weight
    3.85 lb

Details

  • Amperage
    6.7 A
  • Drilling Capacity Masonry
    1/2 in
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    1-1/4 in
  • Handle Style
    Pistol Grip
  • Impact Rate
    46000 bpm
  • Includes
    Depth Rod
  • Maximum Speed
    2700 rpm
  • Power Rating
    6.7 A
  • UPC_NO
    028877320892
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)