Motion
DW621

DEWALT
DW621

DW621
MI ITEM #02423982
MFR #DW621
List Price$396.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW621

DW621
MI ITEM #02423982
MFR #DW621

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$396.02/each for your price

Overview

Mfr description
DW621 ROUTER ELECTRONIC 2HP
  • Full-wave electronic variable speed motor with soft start runs at 8,000-24,000 rpm with constant speed under load to ensure a quality finish in all materials
  • Rack and pinion depth adjuster with micro-fine adjusting allows quick, accurate set-up
  • Integral dust collection system efficiently removes chips and provides superior bit visibility
  • Spindle lock button allows for single-wrench bit changes
  • Innovative rubber-coated knobs have plunge-lock and on/off built-in for maximum user control
  • 1/4" - 1/2" collet capacity for greater versatility
  • 10 amp motor uses state of the art circuitry for soft starts and smooth operation
  • One-piece motor shaft and spindle ensures perpendicularity and accuracy
  • Guide Bushing adapter plate accepts standard guide bushings for template work
  • Phosphorous bronze bushings provide a smooth and accurate plunge
  • Micro-fine, depth adjustments in increments of 1/256" " for extreme accuracy "

Specifications

  • Power Source
    Corded
  • Router Type
    Plunge Base
  • Collet Size
    1/2 in
  • Maximum Speed
    24000 rpm
  • Variable Speed
    Variable Speed
  • Power Rating
    2 hp, 10 A
  • Amperage
    10 A
  • Horsepower
    2 hp
  • Overall Length
    6-1/4 in
  • Overall Width
    4-5/16 in
  • Overall Height
    325 mm
  • Tool Weight
    9 lb
  • Includes
    Parallel Fence with Fine Adjustment
  • UPC_NO
    028875006217
  • Weight
    10.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text