Motion
DW660

DEWALT
DW660

Rotary Tool - Power Source: Corded, Maximum Speed 30000 rpm, 10 in Overall Length, Tool Weight 3.2 lb
Mi Item #02423989
MFR #DW660
Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW660

Rotary Tool - Power Source: Corded, Maximum Speed 30000 rpm, 10 in Overall Length, Tool Weight 3.2 lb
Mi Item #02423989
MFR #DW660

Mfr description
DW660 CUT-OUT TOOL
  • Tool-free bit change for fast and easy bit changing without a wrench
  • Turn-on/Bump-off switch allows user to easily shut tool off
  • 5.0 amp, 30,000 rpm motor provides more cutting power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.75/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Tool Weight
    3.2 lb
  • Weight
    3.4 lbs

Details

  • Amperage
    5 A
  • Collet Capacity
    1/4 in, 1/8 in
  • Includes
    Drywall Cutting Bit
  • Maximum Speed
    30000 rpm
  • Power Rating
    5 A
  • Power Source
    Corded
  • UPC_NO
    028875216609
  • Variable Or Single Speed
    Single Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)