Specifications
Dimensions
- Length3-1/4 in
- Weight0.03 lbs
Details
- Finish CoatingUncoated
- MaterialCarbide
- Planer CompatibilityDeWalt DW677K, DeWalt DW678K, DeWalt DW680K
- ReversibleReversible
- UPC_NO028875066549
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)