Motion
DW680K

DEWALT
DW680K

DW680K
Mi Item #02424007
MFR #DW680K
Price$278.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW680K

DW680K
Mi Item #02424007
MFR #DW680K

Mfr description
DW680K PLANER KIT 3-1/4IN
  • Heavy-duty 7.0 amp motor provides a smooth, even finish in the hardest of woods
  • 3/32" (2.5mm) maximum cut in one pass reduces the amount of passes on your material
  • Accepts large resharpenable high-speed steel blades for straight edging or framing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.97/each

Specifications

Dimensions

  • Maximum Depth of Cut
    2.5 mm
  • Maximum Width
    82 mm
  • Overall Height
    170 mm
  • Overall Length
    290 mm
  • Tool Weight
    6.2 lb
  • Weight
    12 lbs

Details

  • Amperage
    7 A
  • Depth Capacity
    12 mm
  • Includes
    Kit Box
  • Maximum Speed
    15000 rpm
  • Power Rating
    7 A, 600 W
  • Power Source
    Corded
  • UPC_NO
    028875106801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)