Motion
DW7080

DEWALT
DW7080

Extension Kit -
Mi Item #02424026
MFR #DW7080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW7080

Extension Kit -
Mi Item #02424026
MFR #DW7080

Mfr description
DW7080 EXTENSION SUPPORT SYSTEM
  • Provides additional material support
  • Includes 1 pair of 20 in rods, end plate, and all mounting hardware
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    2.75 lbs

Details

  • Accessory Type
    Extension Kit
  • For Use With
    DW703 10" (254 mm) Compound Miter Saw, DW712 8-1/2" Single-Bevel Sliding Compound Miter Saw, DW715 12" (305mm) Single-Bevel Compound Miter Saw, DW716 12" (305mm) Double-Bevel Compound Miter Saw, DW718 2" (305mm) Double-Bevel Sliding Compound Miter Saw
  • Includes
    End Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)