Specifications
Dimensions
- Weight1.75 lbs
Details
- Accessory TypeCrown Stops
- For Use WithDW703 10" (254 mm) Compound Miter Saw, DW712 8-1/2" Single-Bevel Sliding Compound Miter Saw, DW715 12" (305mm) Single-Bevel Compound Miter Saw, DW716 12" (305mm) Double-Bevel Compound Miter Saw, DW718 2" (305mm) Double-Bevel Sliding Compound Miter Saw, DWS780 12" Double-Bevel Sliding Compound Miter Saw
- Includes2 Stops One for Each Side of the Blade
- UPC_NO028875070843
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)