Overview
Mfr description
DW7332 REPLACEMENT KNIVES
- M2 laminated high speed tool steel keeps a sharp edge longer
- Knives can be resharpened multiple times saving on the cost of replacing knives
- Provides fast and easy knife change to save time
Specifications
- MaterialTool Steel
- Material GradeM2
- Resharpenable EdgeResharpenable
- Planer CompatibilityDW733
- UPC_NO028875073325
- Weight1.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data