Motion
DW756

DEWALT
DW756

Bench Grinder - 6 in Wheel Diameter, 5/8 hp, 110 V, 3450 rpm
Mi Item #02424052
MFR #DW756
Price$147.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW756

Bench Grinder - 6 in Wheel Diameter, 5/8 hp, 110 V, 3450 rpm
Mi Item #02424052
MFR #DW756

Mfr description
DW756 BENCH GRINDER 6IN
  • Powerful 5/8 HP induction motor for heavy-duty grinding operations
  • Industrial cast iron base and motor housing provide durability and prolong life
  • Motor runs at 3,450 rpm for high-speed material removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.17/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Overall Length
    15 in
  • Shaft Diameter
    1/2 in

Details

  • Amperage
    4 A
  • Amps
    4.2
  • Horsepower
    5/8 hp
  • Includes
    Adjustment Wrench
  • Manufacturer Product Page
  • Material
    Aluminum
  • Speed
    3450 rpm
  • UPC_NO
    028875007566
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)