Motion
DW758

DEWALT
DW758

Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 120 V, 3600 rpm
Mi Item #02424053
MFR #DW758
Price$201.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW758

Bench Grinder - 8 in Wheel Diameter, 3/4 hp, 120 V, 3600 rpm
Mi Item #02424053
MFR #DW758

Mfr description
DW758 BENCH GRINDER 8IN
  • 3/4 HP induction motor provides superior power for industrial grinding applications
  • Rugged cast iron base and motor housing provide durability and prolonged life
  • Motor runs at 3,600 rpm for high-speed material removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.30/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    8 in
  • Overall Length
    16 in
  • Shaft Diameter
    5/8 in

Details

  • Amperage
    4.2 A
  • Amps
    4.2
  • Frequency
    60 Hz
  • Horsepower
    3/4 hp
  • Includes
    Adjustment Wrench
  • Manufacturer Product Page
  • Material
    Aluminum
  • Speed
    3600 rpm
  • UPC_NO
    028875075800
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)