Motion
DW788

DEWALT
DW788

DW788
Mi Item #02424054
MFR #DW788
Price$926.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW788

DW788
Mi Item #02424054
MFR #DW788

Mfr description
DW788 SCROLL SAW 20IN
  • Double parallel-link arm design dramatically reduces vibration and noise for extremely accurate cuts
  • Tool-free blade clamps allow blade changes in seconds
  • On-off switch, electronic variable speed, flexible dust blower, and blade-tensioning lever are all located on the front upper arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$926.30/each

Specifications

Dimensions

  • Maximum Cut Depth
    2 in
  • Stroke
    3/4 in
  • Stroke Rate
    1750 spm
  • Tool Weight
    56 lb
  • Weight
    65.7 lbs

Details

  • Amperage
    1.3 A
  • Includes
    Hex Wrench
  • Includes Dust Management
    Dust Management
  • Material
    Cast Iron (Table)
  • Power Rating
    1.3 A
  • Power Source
    Corded
  • UPC_NO
    028875007887
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)