Motion
DW831

DEWALT
DW831

Angle Grinder - Corded, 10000 rpm, 12 A, 2-1/2 hp, 5 in Max Disc Size
MI ITEM #02424067
MFR #DW831
Price$225.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW831

Angle Grinder - Corded, 10000 rpm, 12 A, 2-1/2 hp, 5 in Max Disc Size
MI ITEM #02424067
MFR #DW831

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$225.60/each

Specifications

Dimensions

  • Maximum Disc Size
    5 in
  • Overall Height
    115 mm
  • Overall Length
    14.33 in
  • Spindle Size  
    5/8-11 in
  • Weight
    8.85 lbs

Details

  • Amperage
    12 A
  • Handle Style
    Right Angle Handle
  • Horsepower
    2-1/2 hp
  • Includes
    2 Position Side Handle
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Maximum Speed
    10000 rpm
  • Power Rating
    12 A
  • Power Source
    Corded
  • UPC_NO
    028875108317

Overview

Mfr description
DW831 ANGLE GRINDER 5IN
  • Provides high speed for fast material removal
  • High power-to-weight ratio for greater efficiency and reduced user fatigue
  • Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
  • Rear handle design for greater comfort and control
  • External brush caps for easy servicing
  • Sealed ball and roller bearings for extended motor life
  • 12.0 Amp AC/DC, 10,000 rpm motor
  • Includes: Two-position side handle, grinding wheel, wrench, backing flange, clamp nut, keyless adjustable guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought