Motion
DW840

DEWALT
DW840

Angle Grinder - Corded, 8000 rpm, 13 A, 3 hp, 7 in Max Disc Size
Mi Item #02424068
MFR #DW840
Price$281.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW840

Angle Grinder - Corded, 8000 rpm, 13 A, 3 hp, 7 in Max Disc Size
Mi Item #02424068
MFR #DW840

Mfr description
DW840 ANGLE GRINDER 7IN
  • High power motor with overload protection provides higher operating speeds under load
  • Epoxy coated field and armature provide long service life against abrasion from airborne debris
  • Keyless adjustable guard provides tool-free guard adjustments, increasing productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.87/each

Specifications

Dimensions

  • Maximum Disc Size
    7 in
  • Overall Length
    16.1 in
  • Spindle Size  
    5/8-11 in
  • Weight
    11.6 lbs

Details

  • Amperage
    13 A
  • Handle Style
    Right Angle Handle
  • Horsepower
    3 hp
  • Includes
    2 Position Side Handle
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Maximum Speed
    8000 rpm
  • Power Rating
    13 A
  • Power Source
    Corded
  • UPC_NO
    028875084000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)