1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DWP849X
DWP849X
MI ITEM #
02424071
MFR #
DWP849X
Price
$359.28
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Finishing Tools
Buffers and Polishers
DEWALT DWP849X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DWP849X
DWP849X
MI ITEM #
02424071
MFR #
DWP849X
Mfr description
DWP849X RIGHT ANGLE POLISHER 7/9IN-ELECT
Powerful, 12 amp, all ball-bearing construction for long life and performance for the most demanding applications
Electronic module maintains specified speed under load delivering better finish results
Conveniently located variable speed dial lets user set maximum speed from zero to 600/3500 rpm for different materials and applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$359
.28
/each
Add to Cart
Specifications
Dimensions
Backing Pad Diameter
7 in, 9 in
Overall Length
17.3 in
Tool Spindle Thread
5/8"-11
Tool Weight
8-1/4 lb
Details
Amperage
8 A
Maximum Speed
3000 rpm
Power Source
Corded
Spindle Lock
Spindle Lock
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items