Motion
DW872

DEWALT
DW872

Chop Saw - None Bevel Option, 15 A, 355 mm Blade Diameter, 1300 rpm Maximum Speed
Mi Item #02424075
MFR #DW872
Price$920.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW872

Chop Saw - None Bevel Option, 15 A, 355 mm Blade Diameter, 1300 rpm Maximum Speed
Mi Item #02424075
MFR #DW872

Mfr description
DW872 MULTI-CUTTER SAW 14IN
  • Multi-Cutter Saw offers versatility by cutting a wide variety of materials including ferrous and non-ferrous metals
  • Utilizing a carbide-tipped blade allows the depth-of-cut to remain constant throughout blade life
  • Cuts 4-times faster than chop saws and 8-times faster than portable band saws in 2" x 2" x 1/4" angle iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$920.86/each

Specifications

Dimensions

  • Arbor Size
    1 in
  • Blade Diameter
    355 mm
  • Depth of Cut
    100 x 100 (Square Cutting) mm, 130 (Rounded Profile) mm, 75 x 130 (Rectangular Profile) mm, 92 x 92 (L-Shape Profile) mm
  • Maximum Depth of Cut at 45
    79 x 79 (Square Profile) mm
  • Maximum Depth of Cut at 90
    130 mm
  • Overall Height
    430 mm
  • Overall Length
    525 mm
  • Tool Weight
    22.5 kg
  • Weight
    57.65 lbs

Details

  • Amperage
    15 A
  • Bevel Option
    None
  • Fence Included
    Fence Included
  • Horsepower
    4 hp
  • Includes
    Wrench
  • Maximum Speed
    1300 rpm
  • Number Of Pieces
    3
  • Positive Stop Angles
    45 °, 90 °
  • Power Rating
    4 hp, 15 A
  • Saw Style
    Chop Saw
  • Sliding
    Non-Sliding
  • UPC_NO
    028875008723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)