Motion
DW890

DEWALT
DW890

Power Shears - Corded, Variable Speed, 18 AWG, 2500 spm Maximum Speed
Mi Item #02424080
MFR #DW890
Price$278.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW890

Power Shears - Corded, Variable Speed, 18 AWG, 2500 spm Maximum Speed
Mi Item #02424080
MFR #DW890

Mfr description
DW890 SWIVEL HEAD SHEAR 18G
  • THIS PRODUCT HAS BEEN DISCONTINUED.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.52/each

Specifications

Dimensions

  • Overall Length
    9.1 in

Details

  • Amperage
    6.8 A
  • Cutting Capacity Stainless Steel
    20 AWG
  • Cutting Capacity Steel
    18 AWG
  • Double Insulated
    Not Double Insulated
  • Maximum Speed
    2500 spm
  • Power Source
    Corded
  • Replacement Blades Included
    Blades Included
  • Shear Style
    Electric Drill Style
  • Trigger Lock
    Trigger Lock Not Included
  • UPC_NO
    028875008907
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)