Overview
Mfr description
DW8985 PUNCH
- Punch for the DW898 Heavy-Duty 16 Gauge Profile Nibbler
Specifications
- Accessory TypePunch
- For Use WithDW898 Heavy-Duty 16 Gauge Profile Nibbler
- Size16 gauge
- Weight0.188 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data