1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
DEWALT DW9063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW9063
Flashlight Bulb - Xenon, Voltage: 14 V
MI ITEM #
02424112
MFR #
DW9063
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
DW9063 REPLACEMENT BULB(2)14.4V
Xenon bulb supplies 300 lumens
Specifications
Bulb Or Lamp Module
Bulb
Bulb Type
Xenon
Voltage
14 V
Lamp Type
Xenon
Weight
0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data