Motion
D180001

DEWALT
D180001

Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 2-1/4 in, Number of Hole Saws: 6
MI ITEM #02424179
MFR #D180001
Price$141.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D180001

Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 2-1/4 in, Number of Hole Saws: 6
MI ITEM #02424179
MFR #D180001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.15/each

Specifications

Dimensions

  • Largest Saw Diameter
    2-1/4 in
  • Saw Diameter
    1-1/2 in, 1-1/8 in, 1-3/4 in, 2-1/4 in, 3/4 in, 7/8 in
  • Smallest Saw Diameter
    3/4 in

Details

  • Arbor Numbers
    DW1803, DW1810
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    2
  • Number of Hole Saws
    6
  • Series
    8762, X50000
  • UPC_NO
    028877345963

Overview

Mfr description
D180001 PLUMBERS SET
  • Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage
  • Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling
  • Door lock kit includes two adjustable bushings which accept both standard backsets and both common door thicknesses
  • Contains the most commonly used sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought