Motion
D180002

DEWALT
D180002

Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 6
MI ITEM #02424180
MFR #D180002
Price$122.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D180002

Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 7/8 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 6
MI ITEM #02424180
MFR #D180002

Mfr description
D180002 ELECTRICIANS SET
  • Door lock kit utilizes C-clamp design with tool-free clamping and no surface damage
  • Door lock kit utilizes alignment window and taller bushings to deliver accurate height placement and straight drilling
  • Door lock kit includes two adjustable bushings which accept both standard backsets and both common door thicknesses
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.74/each

Specifications

Dimensions

  • Largest Saw Diameter
    2-1/2 in
  • Saw Diameter
    1-3/8 in
  • Smallest Saw Diameter
    7/8 in

Details

  • Arbor Numbers
    DW1803, DW1810
  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    2
  • Number of Hole Saws
    6
  • Series
    8762, X50005
  • UPC_NO
    028877345970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)