Motion
D180013

DEWALT
D180013

Toothed Hole Saw - Toothed, Bi-Metal, 13/16 in Saw Diameter, Hole Saw Only
Mi Item #02424185
MFR #D180013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D180013

Toothed Hole Saw - Toothed, Bi-Metal, 13/16 in Saw Diameter, Hole Saw Only
Mi Item #02424185
MFR #D180013

Mfr description
D180013 HOLE SAW 13/16
  • Double tooth design strengthens each tooth for longer life and improved durability
  • Sharper Tooth Geometry cuts material faster for faster drilling
  • Thick, hardened backing plates prevent thread stripping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Saw Diameter  
    13/16 in

Details

  • Arbor Comp
    DeWalt DW1810
  • Body Material
    Carbon Steel
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Slug Removal
    Slug Ejection Slot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)