Motion
D180018

DEWALT
D180018

Toothed Hole Saw - Toothed, Bi-Metal, 1-1/8 in Saw Diameter, Hole Saw Only
MI ITEM #02424190
MFR #D180018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D180018

Toothed Hole Saw - Toothed, Bi-Metal, 1-1/8 in Saw Diameter, Hole Saw Only
MI ITEM #02424190
MFR #D180018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D180018 HOLE SAW 1-1/8
  • Double tooth design strengthens each tooth for longer life and improved durability
  • Sharper Tooth Geometry cuts material faster for faster drilling
  • Thick, hardened backing plates prevent thread stripping
  • Deep cut style holes saws will cut 2x material in 1 pass Increased high speed steel height (highest in the industry) improves hole saw durability

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Edge Type
    Toothed
  • Arbor Comp
    DeWalt DW1810
  • Pipe Size Compatibility
    3/4 in
  • Pipe Tap Size Compatibility
    1 in
  • Finish Coating
    Uncoated
  • Body Material
    Carbon Steel
  • Slug Removal
    Slug Ejection Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text