Motion
D180060

DEWALT
D180060

Hole Saw - Bi-Metal, 3-3/4 in Saw Diameter, Hole Saw Only
Mi Item #02424220
MFR #D180060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D180060

Hole Saw - Bi-Metal, 3-3/4 in Saw Diameter, Hole Saw Only
Mi Item #02424220
MFR #D180060

Mfr description
D180060 HOLE SAW 3-3/4
  • Double tooth design strengthens each tooth for longer life and improved durability
  • Sharper Tooth Geometry cuts material faster for faster drilling
  • Thick, hardened backing plates prevent thread stripping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Tap Size Compatibility
    3-1/2 in
  • Saw Diameter  
    3-3/4 in

Details

  • Application
    Plumbing, HVAC, Mechanical and Electrical
  • Arbor Shank Type
    Round
  • Built In Arbor
    Hole Saw Only
  • Cutting Material
    Bi-Metal
  • Slug Removal
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)