Motion
DW1169

DEWALT
DW1169

Jobber Length Drill Bit Set - High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.3750 in Largest Drill Bit Size, 14 Pieces
MI ITEM #02424264
MFR #DW1169
Price$64.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1169

Jobber Length Drill Bit Set - High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.3750 in Largest Drill Bit Size, 14 Pieces
MI ITEM #02424264
MFR #DW1169

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.46/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Largest Drill Bit Size
    0.3750 in
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    14
  • Parabolic Flutes
    No
  • Point Type
    Pilot Point
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    028874111691

Overview

Mfr description
DW1169 PILOT POINT 14 PC. SET
  • Pilot Point starts on contact
  • Pilot Point Tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-Spin Shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought