Motion
DW1306

DEWALT
DW1306

DeWALT Jobber Length Drill Bit - 3/32 in, Steel Material, .88 in Flute, 2-1/4 in OAL
Mi Item #02424286
MFR #DW1306
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1306

DeWALT Jobber Length Drill Bit - 3/32 in, Steel Material, .88 in Flute, 2-1/4 in OAL
Mi Item #02424286
MFR #DW1306

Mfr description
DW1306 TITANIUM DRILL BIT 3/32
  • Speed Tip, Titanium Coating
  • 2x Longer Life versus black oxide
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • DecimalSize
    0.0937
  • Drill Bit Size  
    3/32 in
  • Flute Length  
    .88 in
  • Overall Length  
    2-1/4 in
  • Shank Diameter
    3/32 in

Details

  • Finish Coating
    Titanium
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)