Motion
DW1308

DEWALT
DW1308

Jobber Length Drill Bit - 50545 Series, 1/8 in, 1.62 in Flute, 2-3/4 in OAL
MI ITEM #02424288
MFR #DW1308
List Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1308

Jobber Length Drill Bit - 50545 Series, 1/8 in, 1.62 in Flute, 2-3/4 in OAL
MI ITEM #02424288
MFR #DW1308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.91/each for your price

Overview

Mfr description
DW1308 TITANIUM DRILL BIT 1/8
  • Speed Tip, Titanium Coating
  • 2x Longer Life versus black oxide

Specifications

  • Drill Bit Size
  • Flute Length
  • Finish Coating
    TiN
  • Overall Length
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Series
    50545
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text