Overview
Mfr description
DW1310 TITANIUM DRILL BIT 5/32
- Speed Tip, Titanium Coating
- 2x Longer Life versus black oxide
Specifications
- Drill Bit Size
- Flute Length
- MaterialSteel
- Finish CoatingTitanium
- Overall Length
- Shank Diameter5/32 in
- DecimalSize0.1562
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data