Motion
DW1312

DEWALT
DW1312

DeWALT Jobber Length Drill Bit - 3/16 in, Steel Material, .88 in Flute, 3-1/2 in OAL
Mi Item #02424292
MFR #DW1312
Price$8.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1312

DeWALT Jobber Length Drill Bit - 3/16 in, Steel Material, .88 in Flute, 3-1/2 in OAL
Mi Item #02424292
MFR #DW1312

Mfr description
DW1312 TITANIUM DRILL BIT 3/16
  • Speed Tip, Titanium Coating
  • 2x Longer Life versus black oxide
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.07/each

Specifications

Dimensions

  • DecimalSize
    0.1875
  • Drill Bit Size  
    3/16 in
  • Flute Length  
    .88 in
  • Overall Length  
    3-1/2 in
  • Shank Diameter
    3/16 in

Details

  • Finish Coating
    Titanium
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)