Motion
DW1313

DEWALT
DW1313

DeWALT Jobber Length Drill Bit - 13/64 in, Steel Material, 3-5/8 in OAL
Mi Item #02424293
MFR #DW1313
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1313

DeWALT Jobber Length Drill Bit - 13/64 in, Steel Material, 3-5/8 in OAL
Mi Item #02424293
MFR #DW1313

Mfr description
DW1313 TITANIUM DRILL BIT 13/64
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • DecimalSize
    0.2031
  • Drill Bit Size  
    13/64 in
  • Overall Length  
    3-5/8 in
  • Shank Diameter
    13/64 in

Details

  • Finish Coating
    Titanium
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)