Motion
DW1314

DEWALT
DW1314

DeWALT Jobber Length Drill Bit - 7/32 in, .88 in Flute, 3-3/4 in OAL
MI ITEM #02424294
MFR #DW1314
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1314

DeWALT Jobber Length Drill Bit - 7/32 in, .88 in Flute, 3-3/4 in OAL
MI ITEM #02424294
MFR #DW1314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.80/each

Specifications

Dimensions

  • DecimalSize
    0.2188 in
  • Drill Bit Size  
    7/32 in
  • Drilling Depth
    2-3/4 in
  • Flute Length  
    .88 in
  • Overall Length  
    3-3/4 in
  • Shank Diameter
    7/32 in

Details

  • Drill Bit Finish
    TiN
  • Drill Bit Material
    High Speed Steel
  • Drill Bit Point Angle
    135 °
  • Finish Coating
    Titanium
  • Shank Shape
    Round

Overview

Mfr description
DW1314 TITANIUM DRILL BIT 7/32
  • 135°
  • Split Point
  • Thunderbolt(R) Web
  • Parabolic Flute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought