Motion
DW1316

DEWALT
DW1316

DeWALT Jobber Length Drill Bit - 1/4 in, Steel Material, .88 in Flute, 4 in OAL
Mi Item #02424296
MFR #DW1316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1316

DeWALT Jobber Length Drill Bit - 1/4 in, Steel Material, .88 in Flute, 4 in OAL
Mi Item #02424296
MFR #DW1316

Mfr description
DW1316 TITANIUM DRILL BIT 1/4
  • Speed Tip, Titanium Coating
  • 2x Longer Life versus black oxide
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • DecimalSize
    0.25
  • Drill Bit Size  
    1/4 in
  • Flute Length  
    .88 in
  • Overall Length  
    4 in
  • Shank Diameter
    1/4 in

Details

  • Finish Coating
    Titanium
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)