Motion
DW1324

DEWALT
DW1324

DeWALT Jobber Length Drill Bit - 3/8 in, .88 in Flute, 5 in OAL
Mi Item #02424298
MFR #DW1324
Price$21.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1324

DeWALT Jobber Length Drill Bit - 3/8 in, .88 in Flute, 5 in OAL
Mi Item #02424298
MFR #DW1324

Mfr description
DW1324 TITANIUM DRILL BIT 3/8
  • Patented Pilot Point Tip Starts On Contact
  • Titanium Coating for Longer Life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.61/each

Specifications

Dimensions

  • DecimalSize
    0.3750 in
  • Drill Bit Size  
    3/8 in
  • Drilling Depth
    3-5/8 in
  • Flute Length  
    .88 in
  • Overall Length  
    5 in
  • Shank Diameter
    3/8 in

Details

  • Drill Bit Finish
    TiN
  • Drill Bit Material
    High Speed Steel
  • Drill Bit Point Angle
    135 °
  • Finish Coating
    Titanium
  • Shank Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)