Motion
DW1328

DEWALT
DW1328

Titanium Drill Bits - Steel Material, 7/16 in Drill Bit Size, 5-1/2 in Overall Length
MI ITEM #02424299
MFR #DW1328
List Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1328

Titanium Drill Bits - Steel Material, 7/16 in Drill Bit Size, 5-1/2 in Overall Length
MI ITEM #02424299
MFR #DW1328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.58/each for your price

Overview

Mfr description
DW1328 TITANIUM DRILL BIT 7/16
  • Speed Tip, Titanium Coating
  • 2x Longer Life versus black oxide

Specifications

  • Drill Bit Size
    7/16 in
  • Material
    Steel
  • Overall Length
    5-1/2 in
  • Manufacturer Upc Number
    028874013285
  • UPC_NO
    028874013285
  • Finish
    Titanium Nitride
  • Shank Diameter
    7/16 in
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text