Motion
DW1332

DEWALT
DW1332

Reduced Shank Drill Bit - 1/2 in, TiN Finish, 3/8 in Shank Dia., 6 in OAL
MI ITEM #02424300
MFR #DW1332
Your Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1332

Reduced Shank Drill Bit - 1/2 in, TiN Finish, 3/8 in Shank Dia., 6 in OAL
MI ITEM #02424300
MFR #DW1332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.02/each(List $42.57)

Overview

Mfr description
DW1332 TITANIUM DRILL BIT 1/2
  • Speed Tip, Titanium Coating
  • 2x Longer Life versus black oxide

Specifications

  • Drill Bit Size
    1/2 in
  • Flute Length
    4-1/2 in
  • Finish Coating
    TiN
  • Shank Diameter
    3/8 in
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    50605
  • UPC_NO
    028874017566
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text