Motion
DW1363

DEWALT
DW1363

Jobber Length Drill Bit Set - 50610 Series, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 13 Pieces
MI ITEM #02424301
MFR #DW1363
Price$82.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1363

Jobber Length Drill Bit Set - 50610 Series, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 13 Pieces
MI ITEM #02424301
MFR #DW1363

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.74/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Largest Drill Bit Size
    1/4 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    TiN
  • Number Of Pieces
    13
  • Parabolic Flutes
    No
  • Point Type
    Split Point
  • Series
    50610
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    028874113633

Overview

Mfr description
DW1363 TITANIUM DRILL BIT 13PC SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought