1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW1602
DeWALT Cable Bit -
MI ITEM #
02424317
MFR #
DW1602
Price
$13.38
/each
Qty
Add to Cart
Previous Page
Home
DEWALT DW1602
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW1602
DeWALT Cable Bit -
MI ITEM #
02424317
MFR #
DW1602
Mfr description
DW1602 BLACK OXIDE DRILL BIT 1/8X12
Coated Blade for Corrosion Protection
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.38
/each
Add to Cart
Specifications
Dimensions
Drill Bit Size
1/8 in
Drilling Depth
9.8425
Overall Length
12 in
Shank Diameter
1/8 in
Weight
0.082 lbs
Details
Drill Bit Finish
Black Oxide
Drill Bit Material
High Speed Steel
Shank Shape
Round
UPC_NO
028874116023
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items