Motion
DW1604

DEWALT
DW1604

Black Oxide Bits - 3/16 in Drill Bit Size, 12 in Overall Length
MI ITEM #02424318
MFR #DW1604
List Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1604

Black Oxide Bits - 3/16 in Drill Bit Size, 12 in Overall Length
MI ITEM #02424318
MFR #DW1604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.54/each for your price

Overview

Mfr description
DW1604 BLACK OXIDE DRILL BIT 3/16X12
  • Increased Durability

Specifications

  • Drill Bit Size
    3/16 in
  • Overall Length
    12 in
  • Manufacturer Upc Number
    028874116047
  • UPC_NO
    028874116047
  • Drill Bit Finish
    Black Oxide
  • Drill Bit Material
    High Speed Steel
  • Drilling Depth
    3.135 in
  • Shank Diameter
    3/16 in
  • Shank Shape
    Round
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text