Motion
DW1610

DEWALT
DW1610

DeWALT Cable Bit -
MI ITEM #02424321
MFR #DW1610
List Price$34.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1610

DeWALT Cable Bit -
MI ITEM #02424321
MFR #DW1610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.33/each for your price

Overview

Mfr description
DW1610 BLACK OXIDE DRILL BIT 3/8X12
  • Split Point
  • No-Spin Shank

Specifications

  • Drill Bit Size
    3/8 in
  • Overall Length
    12 in
  • Drill Bit Finish
    Black Oxide
  • Drill Bit Material
    High Speed Steel
  • Drilling Depth
    3-3/4 in
  • Shank Diameter
    3/8 in
  • Shank Shape
    Round
  • UPC_NO
    028874116108
  • Weight
    0.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text