Motion
DW1614  BLACK OXIDE DRILL BIT 1/2X12

DEWALT
DW1614 BLACK OXIDE DRILL BIT 1/2X12

1/2" x 12" Black Oxide Drill Bit
MI ITEM #02424323
MFR #DW1614 BLACK OXIDE DRILL BIT 1/2X12
List Price$43.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1614 BLACK OXIDE DRILL BIT 1/2X12

1/2" x 12" Black Oxide Drill Bit
MI ITEM #02424323
MFR #DW1614 BLACK OXIDE DRILL BIT 1/2X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.46/each for your price

Overview

Mfr description
DW1614 BLACK OXIDE DRILL BIT 1/2X12
  • Parabolic flute design improves chip ejection in metal and wood drilling applications
  • Black oxide coated for greater wear resistance
  • 135 Degree split point drills on contact and prevents walking

Specifications

  • Flute Length
    4.5 in
  • Shank Diameter
    0.5 in
  • Quick Change
    Yes
  • Recommended Safety Equipment
    Safety Glasses and Gloves
  • Package Quantity
    1
  • Minimum Chuck Size
    1/2 in
  • Drill Bit Type
    Jobber
  • Contents
    Drill Bit
  • Coating
    TiN (Titanium Nitride)
  • Bit Diameter
    1/2 in
  • Bit Material
    High Speed Steel
  • Bit Type
    Twist
  • Length
    12.0 in
  • UPC_NO
    028874116146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text