Motion
DW1620

DEWALT
DW1620

Reduced Shank Drill Bit - 9/16 in, Oxide Finish, 3/8 in Shank Dia., 6 in OAL
Mi Item #02424324
MFR #DW1620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1620

Reduced Shank Drill Bit - 9/16 in, Oxide Finish, 3/8 in Shank Dia., 6 in OAL
Mi Item #02424324
MFR #DW1620

Mfr description
DW1620 BLACK OXIDE DRILL BIT 9/16
  • 135° Split point tip design to help reduce walking
  • High Speed Steel to be used in plastic, wood, and metal
  • Tapered web design for extreme durability and resisting breakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    9/16 in
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    3/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Series
    50725
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    028874116207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)