Motion
DW1623

DEWALT
DW1623

DeWALT Reduced Shank Drill Bit - 11/16 in, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02424326
MFR #DW1623
Price$47.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1623

DeWALT Reduced Shank Drill Bit - 11/16 in, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02424326
MFR #DW1623

Mfr description
DW1623 BLACK OXIDE DRILL BIT 11/16
  • Speed Tip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.82/each

Specifications

Dimensions

  • DecimalSize
    0.6875 in
  • Drill Bit Size
    11/16 in
  • Drilling Depth
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Drill Bit Finish
    Black Oxide
  • Drill Bit Material
    High Speed Steel
  • Drill Bit Point Angle
    135 °
  • Shank Shape
    Round
  • UPC_NO
    028874116238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)