Motion
DW1627

DEWALT
DW1627

Reduced Shank Drill Bit - 7/8 in, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02424328
MFR #DW1627
List Price$65.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1627

Reduced Shank Drill Bit - 7/8 in, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02424328
MFR #DW1627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.50/each for your price

Overview

Mfr description
DW1627 BLACK OXIDE DRILL BIT 7/8
  • 135° Split point tip design to help reduce walking
  • High Speed Steel to be used in plastic, wood, and metal
  • Tapered web design for extreme durability and resisting breakage
  • Black and gold coating to help prevent rust and wear
  • 3-Flats shank to reduce spin-out in the chuck*
  • Size markings on the drill bit shank to identify sizes quickly

Specifications

  • Drill Bit Size
    7/8 in
  • Flute Length
    3 in
  • Finish Coating
    Oxide
  • Shank Diameter
    1/2 in
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    50745
  • UPC_NO
    028874116276
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text