Motion
DW1630

DEWALT
DW1630

DW1630
MI ITEM #02424330
MFR #DW1630
Your Price$56.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW1630

DW1630
MI ITEM #02424330
MFR #DW1630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$56.89/each(List $59.59)

Overview

Mfr description
DW1630 SELF FEED BIT 1
  • Aggressive spur provides fast material penetraion
  • Optimized cutting geometry provides longer bit life
  • Open tooth design allows for more resharpenings
  • 7/16" Ball groove shank for quick change applications

Specifications

  • Drill Bit Size
    1 in
  • Shank Type
    Quick-Change Hex
  • Shank Size
    7/16 in
  • Series
    50755
  • Cutting Direction
    Right Hand Cut
  • UPC_NO
    028874116306
  • Weight
    0.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text